AMI Bearings Inc.
KHPR202-10
Narrow Inner Ring Pressed Steel Housing Material Pillow Block
Item #101459787
- 5/8 in Shaft Diameter
- 1 in Center Line To Base Dimension
- 2 7/8 in Bolt Hole Spacing Range [MIN]
| Duty Series | Normal |
| Base Height | 1/8 in |
| Rubber Ring | R4 |
| Inch/Metric | Inch |
| Housing Material | Pressed Steel |
| Bolt Hole Spacing Range [Max] | 3 1/8 in |
| Shaft Dia. | 5/8 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 3/8 in |
| Relubricatable | No |
| Stamping Load Limit | 350 |
| Bolt Hole Spacing | 3 in |
| Locking Device | Eccentric Locking Collar |
| Base Width | 1 in |
| Length Through Bore | 1 1/8 in |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 1 31/32 in |
| Locking Style | Eccentric Collar |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 1/2 in |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 13/32 in |
| Series | KHPR200 |
| Bolt Holes | 2 |
| Base Length | 4 1/8 in |
| Lubrication | Non-Relubricatable |
| Housing | PP4 |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 2 7/8 in |
| Housing No. | PP4 |
| Bearing Design | Expansion |
| Weight | 0.45 LB |
| EAN or UPC | 808250101122 |
