AMI Bearings Inc.
KHPR201
Narrow Inner Ring Pressed Steel Housing Material Pillow Block
Item #101496044
- 12 mm Shaft Diameter
- 25.4 mm Center Line To Base Dimension
- 73 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 73 mm |
| Housing | PP4 |
| Bolt Size | M10 |
| Base Height | 3.2 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Locking Style | Eccentric Collar |
| Housing No. | PP4 |
| Locking Device | Setscrew Locking Collar |
| Series | KHPR200 |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 76 mm |
| Relubricatable | No |
| Bearing Design | Expansion |
| Shaft Dia. | 12 mm |
| Seal Type | Contact Seals |
| Housing Material | Pressed Steel |
| Inch/Metric | Metric |
| End Type | Open End |
| Rubber Ring | R4 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 79 mm |
| Base Width | 25.4 mm |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Stamping Load Limit | 350 |
| Length Through Bore | 28.6 mm |
| Housing Height | 50 mm |
| Base Length | 104.8 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 10.3 mm |
| Bolt Hole Length | 12.7 mm |
| Weight | 0.49 LB |
| EAN or UPC | 808250101092 |
