- 3/4 in Shaft Diameter
- 3 in Housing Length
- Pressed Steel Housing Material
| Insert Material | AISI 52100 Steel |
| Stamping Load Limit | 700 |
| Housing Width | 5/8 in |
| Duty Series | Normal |
| Housing Material | Pressed Steel |
| Bolt Size | 5/16 in |
| Bolt Circle Dia. | 2 13/16 in |
| Locking Style | Eccentric Collar |
| Bolt Hole Size | 11/32 in |
| Housing Length | 3 in |
| Length Through Bore | 1 7/32 in |
| Relubricatable | No |
| Shaft Dia. | 3/4 in |
| Flange Thickness | 0.079 in |
| Weight | 0.58 LB |
| EAN or UPC | 808250102273 |

