- 5/8 in Shaft Diameter
- 2 23/32 in Housing Length
- Pressed Steel Housing Material
| Shaft Dia. | 5/8 in |
| Stamping Load Limit | 600 |
| Bolt Hole Size | 9/32 in |
| Length Through Bore | 1 1/8 in |
| Housing Length | 2 23/32 in |
| Relubricatable | No |
| Insert Material | AISI 52100 Steel |
| Bolt Circle Dia. | 2 1/2 in |
| Flange Thickness | 0.079 in |
| Bolt Size | 1/4 in |
| Housing Material | Pressed Steel |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Housing Width | 9/16 in |
| Weight | 0.42 LB |
| EAN or UPC | 808250102150 |

