- 2 1/8" Shaft
- 2 7/16" Base to Center
- 7 1/8" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Length Through Bore | 1.90625 in |
| Base Length | 9 1/4 in |
| Housing Material | Cast Iron |
| Housing Height | 4 15/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing No. | LP211 |
| Housing Construction | 1 Piece |
| Base Width | 2 1/2 in |
| Base Height | 1 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 7 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Series | KHLP200 |
| Bearing Insert | KH211-34 |
| Bolt Hole Width | 3/4 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.125 in |
| Bolt Hole Length | 1 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 9.08 LB |
| EAN or UPC | 808250163007 |

