- 30 mm Shaft Diameter
- 39.7 mm Center Line To Base Dimension
- 114 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 133 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 114 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | KHLP200 |
| Base Height | 17 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Width | 15 mm |
| Housing | LP206T |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Base Length | 165 mm |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Duty Series | Normal |
| Bolt Hole Spacing | 124 mm |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 30 mm |
| Housing No. | LP206 |
| Bearing Insert | KH206 |
| Bolt Size | M12 |
| Bolt Hole Length | 22 mm |
| Insert Material | AISI 52100 Steel |
| Housing Height | 81 mm |
| Base Width | 41 mm |
| Locking Style | Eccentric Collar |
| Length Through Bore | 35.7 mm |
| Weight | 2.88 LB |
| EAN or UPC | 808250109425 |

