- 15 mm Shaft Diameter
- 27 mm Center Line To Base Dimension
- 83 mm Bolt Hole Spacing Range [MIN]
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 15 mm |
| Bearing Design | Non-Expansion |
| Duty Series | Normal |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 95 mm |
| Housing No. | LP203 |
| End Type | Open End |
| Base Length | 121 mm |
| Housing Height | 56 mm |
| Housing | LP203T |
| Bolt Hole Length | 16 mm |
| Series | KHLP200 |
| Bearing Insert | KH202 |
| Bolt Hole Spacing | 89 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Bolt Size | M10 |
| Insert Material | AISI 52100 Steel |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Bolt Hole Width | 12 mm |
| Bolt Hole Spacing Range [Min] | 83 mm |
| Locking Style | Eccentric Collar |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 29 mm |
| Base Height | 13 mm |
| Length Through Bore | 28.6 mm |
| Weight | 1.12 LB |
| EAN or UPC | 808250103331 |

