AMI Bearings Inc.
KHLLP201
Narrow Inner Ring Cast Iron Housing Material Pillow Block
Item #101495962
- 12 mm Shaft Diameter
- 30.2 mm Center Line To Base Dimension
- 81 mm Bolt Hole Spacing Range [MIN]
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Relubricatable | No |
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Housing Height | 57 mm |
| Shaft Dia. | 12 mm |
| Housing | LLP3 |
| Bolt Holes | 2 |
| Bolt Hole Length | 16 mm |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Base Width | 25 mm |
| Bolt Size | M10 |
| End Type | Open End |
| Bolt Hole Spacing | 87 mm |
| Base Length | 114 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Width | 12 mm |
| Duty Series | Normal |
| Series | KHLLP200 |
| Housing No. | LLP3 |
| Base Height | 12 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 94 mm |
| Length Through Bore | 28.6 mm |
| Lubrication | Non-Relubricatable |
| Bolt Hole Spacing Range [Min] | 81 mm |
| Weight | 0.88 LB |
| EAN or UPC | 808250102358 |
