- 12 mm Shaft Diameter
- 81 mm Housing Length
- Cast Iron Housing Material
| End Type | Open End |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Locking Style | Eccentric Collar |
| Housing Length | 81 mm |
| Center of Bearing to Back of Inner Ring | 6.5 mm |
| Bolt Circle Dia. | 63.5 mm |
| Housing Height | 56 mm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 12 mm |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 9.5 mm |
| Housing Width | 18 mm |
| Bolt Hole Spacing | 63.5 mm |
| Bolt Hole Size | 7 mm |
| Overall Width | 31.6 mm |
| Bolt Size | M6 |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Metric |
| Length Through Bore | 28.6 mm |
| Style | 2-Bolt Flange |
| Temperature Range [Min] | 5 °F |
| Housing Construction | 1 Piece |
| Duty | Normal-Duty |
| Flange Style | 2-Bolt |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Flange Type | 2-Bolt Flange |
| Weight | 0.62 LB |
| EAN or UPC | 808250102303 |

