- 1 5/16 in Shaft Diameter
- 4 31/32 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 15/32 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Overall Width | 1.649 in |
| Housing Width | 3 11/16 in |
| Length Through Bore | 1 17/32 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 15/16 in |
| Flange Thickness | 7/8 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Relubricatable | No |
| Housing Length | 4 31/32 in |
| Shaft Dia. | 1 5/16 in |
| Weight | 2.28 LB |
| EAN or UPC | 808250121915 |

