- 1 1/8 in Shaft Diameter
- 4 7/16 in Housing Length
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Locking Style | Eccentric Collar |
| Housing Length | 4 7/16 in |
| Bolt Size | 3/8 in |
| Shaft Dia. | 1 1/8 in |
| Flange Thickness | 13/16 in |
| Bolt Hole Size | 15/32 in |
| Relubricatable | No |
| Length Through Bore | 1 13/32 in |
| Overall Width | 1.524 in |
| Bolt Hole Spacing | 3 9/16 in |
| Housing Material | Cast Iron |
| Housing Width | 3 5/16 in |
| Weight | 1.72 LB |
| EAN or UPC | 808250114238 |

