- 25 mm Shaft Diameter
- 97 mm Housing Length
- Cast Iron Housing Material
| Housing Width | 71 mm |
| Overall Width | 33.5 mm |
| Bolt Hole Spacing | 76.2 mm |
| Relubricatable | No |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Shaft Dia. | 25 mm |
| Flange Thickness | 17.5 mm |
| Insert Material | AISI 52100 Steel |
| Housing Length | 97 mm |
| Bolt Hole Size | 10 mm |
| Bolt Size | M8 |
| Locking Style | Eccentric Collar |
| Length Through Bore | 31 mm |
| Weight | 1.02 LB |
| EAN or UPC | 808250106998 |

