- 7/8 in Shaft Diameter
- 3 13/16 in Housing Length
- Cast Iron Housing Material
| Overall Width | 1.319 in |
| Bolt Hole Size | 25/64 in |
| Bolt Size | 5/16 in |
| Housing Width | 2 51/64 in |
| Length Through Bore | 1 7/32 in |
| Relubricatable | No |
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Housing Length | 3 13/16 in |
| Flange Thickness | 11/16 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 7/8 in |
| Bolt Hole Spacing | 3 in |
| Weight | 1.08 LB |
| EAN or UPC | 808250107001 |

