- 20 mm Shaft Diameter
- 90 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Shaft Dia. | 20 mm |
| Housing Length | 90 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Housing Width | 67 mm |
| Flange Thickness | 17 mm |
| Relubricatable | No |
| Bolt Hole Size | 10 mm |
| Length Through Bore | 31 mm |
| Bolt Hole Spacing | 71.4 mm |
| Overall Width | 33 mm |
| Bolt Size | M8 |
| Locking Style | Eccentric Collar |
| Weight | 0.86 LB |
| EAN or UPC | 808250105809 |

