- 3/4 in Shaft Diameter
- 3 9/16 in Housing Length
- Cast Iron Housing Material
| Housing Length | 3 9/16 in |
| Bolt Hole Spacing | 2 13/16 in |
| Flange Thickness | 43/64 in |
| Overall Width | 1.299 in |
| Duty Series | Normal |
| Shaft Dia. | 3/4 in |
| Locking Style | Eccentric Collar |
| Bolt Size | 5/16 in |
| Housing Material | Cast Iron |
| Length Through Bore | 1 7/32 in |
| Housing Width | 2 5/8 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 25/64 in |
| Relubricatable | No |
| Weight | 0.88 LB |
| EAN or UPC | 808250105816 |

