- 1/2 in Shaft Diameter
- 3 3/16 in Housing Length
- Cast Iron Housing Material
| Overall Width | 1.204 in |
| Duty Series | Normal |
| Bolt Size | 1/4 in |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1/2 in |
| Bolt Hole Size | 9/32 in |
| Housing Width | 2 5/16 in |
| Flange Thickness | 19/32 in |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing | 2 1/2 in |
| Housing Length | 3 3/16 in |
| Length Through Bore | 1 1/8 in |
| Relubricatable | No |
| Weight | 0.7 LB |
| EAN or UPC | 808250105601 |

