- 2 1/8" ID x 100 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Steel
| Material | Steel |
| Seal Type | Contact Seals |
| Radius | 0.098 in |
| I.D. | 2 1/8 in |
| O.D. | 100 mm |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Outer Ring Width | 21 mm |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.281 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1 29/32 in |
| Weight | 2.16 LB |
| EAN or UPC | 808250129492 |

