- 3.9370 in O.D.
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Locking Style | Eccentric Collar |
| O.D. | 3.9370 in |
| Bearing Type | Ball Bearing |
| Fillet Radius | 0.098 in |
| O.D. Style | Spherical |
| Dynamic Load Rating | 9700 lbf |
| Seal Type | Contact Seals |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating | 6610 lbf |
| Overall Width | 1 29/32 in |
| Duty Series | Normal |
| I.D. | 2 in |
| Outer Ring Width | 0.827 in |
| Inner Ring Width | Narrow |
| Dimensional Unit | Inch |
| Shaft Dia. | 2 in |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.281 in |
| Radius | 0.098 in |
| Weight | 2.4 LB |
| EAN or UPC | 808250129485 |

