- 3.3465 in O.D.
| O.D. Style | Spherical |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating | 4610 lbf |
| Overall Width | 1 23/32 in |
| Length Through Bore | 1.188 in |
| Locking Style | Eccentric Collar |
| Locking Device | Eccentric Locking Collar |
| Duty Series | Normal |
| I.D. | 1 5/8 in |
| Bearing Type | Ball Bearing |
| Inner Ring Width | Narrow |
| Fillet Radius | 0.079 in |
| Radius | 0.079 in |
| Material | Steel |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 7420 lbf |
| Enclosure | Double Sealed |
| Outer Ring Width | 0.748 in |
| Relubricatable | Yes |
| Shaft Dia. | 1 5/8 in |
| O.D. | 3.3465 in |
| Weight | 1.6 LB |
| EAN or UPC | 808250113255 |

