- 2.4409 in O.D.
| Outer Ring Width | 0.630 in |
| Overall Width | 1 13/32 in |
| Duty Series | Normal |
| Shaft Dia. | 1 1/8 in |
| Bore Type | Round Bore, Inch Type |
| I.D. | 1 1/8 in |
| Inner Ring Width | Narrow |
| Fillet Radius | 0.059 in |
| Material | Steel |
| Length Through Bore | 0.938 in |
| Locking Style | Eccentric Collar |
| Radius | 0.059 in |
| O.D. Style | Spherical |
| O.D. | 2.4409 in |
| Locking Device | Eccentric Locking Collar |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 4410 lbf |
| Dimensional Unit | Inch |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Static Load Rating | 2540 lbf |
| Weight | 0.7 LB |
| EAN or UPC | 808250103041 |

