- 52 mm O.D.
| Bearing Type | Ball Bearing |
| Length Through Bore | 21.5 mm |
| Dynamic Load Rating | 1430 kgf |
| O.D. Style | Spherical |
| Locking Style | Eccentric Collar |
| Dimensional Unit | Metric |
| Inner Ring Width | Narrow |
| Bore Type | Round Bore, Metric Type |
| Radius | 1.5 mm |
| O.D. | 52 mm |
| Overall Width | 31 mm |
| Relubricatable | Yes |
| Locking Device | Eccentric Locking Collar |
| Fillet Radius | 1.5 mm |
| Outer Ring Width | 15 mm |
| Material | Steel |
| I.D. | 25 mm |
| Shaft Dia. | 25 mm |
| Static Load Rating | 800 kgf |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Weight | 0.42 LB |
| EAN or UPC | 808250100750 |

