- 40 mm O.D.
| O.D. | 40 mm |
| Shaft Dia. | 17 mm |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Length Through Bore | 19.1 mm |
| Static Load Rating | 490 kgf |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 975 kgf |
| Locking Device | Eccentric Locking Collar |
| Locking Style | Eccentric Collar |
| Dimensional Unit | Metric |
| O.D. Style | Spherical |
| Duty Series | Normal |
| Radius | 1 mm |
| Seal Type | Contact Seals |
| I.D. | 17 mm |
| Overall Width | 28.6 mm |
| Fillet Radius | 1 mm |
| Material | Steel |
| Inner Ring Width | Narrow |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 12 mm |
| Weight | 0.22 LB |
| EAN or UPC | 808250100330 |

