- 42 mm O.D.
| I.D. | 20 mm |
| Shaft Dia. | 20 in |
| O.D. Style | Spherical |
| Radius | 1 mm |
| Outer Ring Width | 12 mm |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Inner Ring Width | Extra Narrow |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Metric Type |
| Duty Series | Light |
| Fillet Radius | 1 in |
| O.D. | 42 mm |
| Relubricatable | No |
| Dimensional Unit | Metric |
| Material | Steel |
| Static Load Rating | 515 kgf |
| Seal Type | Contact Seals |
| Overall Width | 21 mm |
| Dynamic Load Rating | 955 kgf |
| Length Through Bore | 21 in |
| Weight | 0.18 LB |
| EAN or UPC | 808250104161 |

