- 85 mm Shaft Diameter
| Shank Slot to End | 29 mm |
| Overall Height | 198 mm |
| Shank Slot Height | 73 mm |
| Shank Slot to Center of Shaft | 162 mm |
| Locking Style | Set Screw |
| Slot Width | 30 mm |
| Housing Material | Cast Iron |
| Between Frame Width | 173 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Shank Slot Length | 38 mm |
| Shank Height | 124 mm |
| Screw Hole Diameter | 48 mm |
| Shaft Dia. | 85 mm |
| Cover Type | Closed Cover |
| Housing Width | 73 mm |
| Overall Length | 264 mm |
| Slot Length | 157 mm |
| Overall Width | 150 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 42.52 LB |
| EAN or UPC | 808250273492 |

