
- 85 mm Shaft Diameter
Shank Height | 124 mm |
Relubricatable | Yes |
Overall Length | 264 mm |
Screw Hole Diameter | 48 mm |
Between Frame Width | 173 mm |
Slot Length | 157 mm |
Shank Slot Length | 38 mm |
Slot Width | 30 mm |
Shank Slot to Center of Shaft | 162 mm |
Shaft Dia. | 85 mm |
Lubrication Fitting Tap | 1/8-27 NPT |
Overall Width | 150 mm |
Housing Width | 73 mm |
Housing Material | Cast Iron |
Cover Type | Open Cover |
Shank Slot Height | 73 mm |
Duty Series | Normal |
Locking Style | Set Screw |
Overall Height | 198 mm |
Insert Material | AISI 52100 Steel |
Shank Slot to End | 29 mm |
Weight | 42.5 LB |
EAN or UPC | 808250273485 |
