- 80 mm Shaft Diameter
| Between Frame Width | 165 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Cover Type | Open Cover |
| Shank Height | 111 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Slot Width | 26 mm |
| Overall Length | 236 mm |
| Shaft Dia. | 80 mm |
| Insert Material | AISI 52100 Steel |
| Shank Slot Height | 70 mm |
| Shank Slot to Center of Shaft | 140 mm |
| Overall Height | 184 mm |
| Housing Material | Cast Iron |
| Shank Slot to End | 21 mm |
| Locking Style | Set Screw |
| Slot Length | 121 mm |
| Shank Slot Length | 32 mm |
| Overall Width | 146 mm |
| Screw Hole Diameter | 41 mm |
| Housing Width | 70 mm |
| Weight | 33.74 LB |
| EAN or UPC | 808250272341 |

