
- 75 mm Shaft Diameter
Locking Style | Set Screw |
Shank Height | 111 mm |
Duty Series | Normal |
Slot Width | 26 mm |
Shank Slot Length | 32 mm |
Overall Height | 167 mm |
Between Frame Width | 151 mm |
Screw Hole Diameter | 41 mm |
Slot Length | 121 mm |
Lubrication Fitting Tap | 1/8-27 NPT |
Shank Slot to End | 21 mm |
Insert Material | AISI 52100 Steel |
Shank Slot Height | 70 mm |
Housing Material | Cast Iron |
Relubricatable | Yes |
Overall Width | 136 mm |
Overall Length | 232 mm |
Cover Type | Open Cover |
Shank Slot to Center of Shaft | 140 mm |
Shaft Dia. | 75 mm |
Housing Width | 70 mm |
Weight | 28.48 LB |
EAN or UPC | 808250270576 |
