- 70 mm Shaft Diameter
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Cover Type | Closed Cover |
| Shank Slot to End | 21 mm |
| Shank Slot Height | 70 mm |
| Duty Series | Normal |
| Shank Slot Length | 32 mm |
| Overall Length | 224 mm |
| Slot Width | 26 mm |
| Slot Length | 121 mm |
| Shank Slot to Center of Shaft | 137 mm |
| Overall Height | 167 mm |
| Overall Width | 134 mm |
| Shank Height | 111 mm |
| Screw Hole Diameter | 41 mm |
| Housing Width | 70 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Shaft Dia. | 70 mm |
| Between Frame Width | 151 mm |
| Weight | 27.09 LB |
| EAN or UPC | 808250268979 |

