
- 55 mm Shaft Diameter
Insert Material | AISI 52100 Steel |
Relubricatable | Yes |
Shank Slot Length | 25 mm |
Shank Height | 102 mm |
Duty Series | Normal |
Shank Slot Height | 64 mm |
Cover Type | Open Cover |
Overall Height | 146 mm |
Overall Length | 174 mm |
Screw Hole Diameter | 35 mm |
Slot Length | 95 mm |
Shaft Dia. | 55 mm |
Locking Style | Set Screw |
Between Frame Width | 130 mm |
Shank Slot to Center of Shaft | 106 mm |
Housing Width | 64 mm |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing Material | Cast Iron |
Shank Slot to End | 19 mm |
Slot Width | 22 mm |
Overall Width | 100 mm |
Weight | 15.12 LB |
EAN or UPC | 808250246311 |
