- 50 mm Shaft Diameter
| Relubricatable | Yes |
| Cover Type | Open Cover |
| Duty Series | Normal |
| Shank Slot Length | 19 mm |
| Shaft Dia. | 50 mm |
| Overall Height | 117 mm |
| Slot Width | 16 mm |
| Shank Height | 83 mm |
| Screw Hole Diameter | 29 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Between Frame Width | 102 mm |
| Shank Slot to Center of Shaft | 90 mm |
| Housing Width | 49 mm |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Overall Width | 98 mm |
| Shank Slot to End | 16 mm |
| Shank Slot Height | 49 mm |
| Overall Length | 151 mm |
| Slot Length | 86 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 7.36 LB |
| EAN or UPC | 808250231775 |

