
- 45 mm Shaft Diameter
Slot Width | 16 mm |
Overall Length | 145 mm |
Locking Style | Set Screw |
Shank Slot Height | 49 mm |
Relubricatable | Yes |
Overall Height | 117 mm |
Cover Type | Closed Cover |
Lubrication Fitting Tap | 1/4-28 UNF |
Shank Slot to End | 16 mm |
Screw Hole Diameter | 29 mm |
Overall Width | 90 mm |
Shank Height | 83 mm |
Slot Length | 83 mm |
Shank Slot to Center of Shaft | 87 mm |
Duty Series | Normal |
Shank Slot Length | 19 mm |
Insert Material | AISI 52100 Steel |
Housing Material | Cast Iron |
Between Frame Width | 102 mm |
Housing Width | 49 mm |
Shaft Dia. | 45 mm |
Weight | 7.02 LB |
EAN or UPC | 808250221790 |
