
- 30 mm Shaft Diameter
Duty Series | Normal |
Slot Width | 12 mm |
Between Frame Width | 89 mm |
Shank Slot Length | 16 mm |
Overall Length | 113 mm |
Cover Type | Closed Cover |
Insert Material | AISI 52100 Steel |
Shank Height | 56 mm |
Relubricatable | Yes |
Shank Slot Height | 37 mm |
Screw Hole Diameter | 22 mm |
Slot Length | 57 mm |
Lubrication Fitting Tap | 1/4-28 UNF |
Shaft Dia. | 30 mm |
Locking Style | Set Screw |
Shank Slot to Center of Shaft | 70 mm |
Housing Width | 37 mm |
Overall Width | 74 mm |
Housing Material | Cast Iron |
Overall Height | 102 mm |
Shank Slot to End | 10 mm |
Weight | 3.84 LB |
EAN or UPC | 808250176502 |
