- 25 mm Shaft Diameter
| Overall Height | 89 mm |
| Relubricatable | Yes |
| Cover Type | Closed Cover |
| Shank Slot Height | 32 mm |
| Housing Material | Cast Iron |
| Overall Width | 70 mm |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shank Slot to Center of Shaft | 62 mm |
| Overall Length | 100 mm |
| Insert Material | AISI 52100 Steel |
| Screw Hole Diameter | 19 mm |
| Between Frame Width | 76 mm |
| Housing Width | 32 mm |
| Slot Width | 12 mm |
| Shank Height | 51 mm |
| Shank Slot to End | 10 mm |
| Shank Slot Length | 16 mm |
| Shaft Dia. | 25 mm |
| Slot Length | 51 mm |
| Weight | 4.36 LB |
| EAN or UPC | 808250150113 |

