
- 17 mm Shaft Diameter
Between Frame Width | 76 mm |
Overall Height | 89 mm |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Set Screw |
Duty Series | Normal |
Shank Slot to Center of Shaft | 61 mm |
Slot Width | 12 mm |
Overall Length | 96 mm |
Shank Slot Length | 16 mm |
Slot Length | 51 mm |
Cover Type | Closed Cover |
Shank Slot Height | 32 mm |
Shaft Dia. | 17 mm |
Insert Material | AISI 52100 Steel |
Overall Width | 62 mm |
Relubricatable | Yes |
Shank Height | 51 mm |
Screw Hole Diameter | 19 mm |
Housing Material | Cast Iron |
Shank Slot to End | 10 mm |
Housing Width | 32 mm |
Weight | 3.34 LB |
EAN or UPC | 808250142651 |
