Skip to content Skip to navigation menu
Wide Inner Ring Cast Iron Housing Material Pillow Block

CUCP218CE

Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101395127
  • 90 mm Shaft Diameter
  • 101.6 in Center Line To Base Dimension
  • 249 mm Bolt Hole Spacing Range [MIN]
Wide Inner Ring Cast Iron Housing Material Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm Shaft Diameter
  • 101.6 in Center Line To Base Dimension
  • 249 mm Bolt Hole Spacing Range [MIN]
Bolt Hole Spacing Range [Max] 272 mm
Bolt Hole Spacing Range [Min] 249 mm
Relubricatable Yes
Housing CP218
Base Width 88 mm
Bolt Hole Width 27 mm
Cover Material Cast Iron
Base Length 327 mm
Cover Type Closed Cover
Lubrication Fitting Tap 1/8-27 NPT
Housing Material Cast Iron
Insert Material AISI 52100 Steel
Duty Series Normal
Bolt Size M22
Base Height 34 mm
Locking Style Set Screw
Housing Width 164 mm
Shaft Dia. 90 mm
Bolt Hole Length 33 mm
Weight 35.23 LB
EAN or UPC 808250275113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison