- 90 mm Shaft Diameter
- 101.6 in Center Line To Base Dimension
- 249 mm Bolt Hole Spacing Range [MIN]
| Lubrication | Relubricatable |
| Cover Type | Open Cover |
| Bolt Holes | 2 |
| Base Length | 327 mm |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Cover Material | Cast Iron |
| Shaft Dia. | 90 mm |
| Bearing Insert | UC218 |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 249 mm |
| Base Width | 88 mm |
| Housing Construction | 1 Piece |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Bolt Hole Length | 33 mm |
| Bolt Hole Spacing Range [Max] | 272 mm |
| Length Through Bore | 96 mm |
| Pillow Block Type | Thru-Bolt |
| Housing | CP218 |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 27 mm |
| Insert Material | AISI 52100 Steel |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Base Height | 34 mm |
| Housing No. | CP218 |
| Housing Height | 211 mm |
| Housing Width | 164 mm |
| End Type | Two Open Covers |
| Bolt Size | M22 |
| Housing Material | Cast Iron |
| Series | CUCP200C |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 262 mm |
| Weight | 37.98 LB |
| EAN or UPC | 808250275106 |

