- 85 mm Shaft Diameter
- 95.2 mm Center Line To Base Dimension
- 236 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 236 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 260 mm |
| Bolt Size | M20 |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Bolt Hole Width | 25 mm |
| Housing Width | 150 mm |
| Cover Material | Cast Iron |
| Base Height | 32 mm |
| Bolt Hole Length | 31 mm |
| Base Width | 83 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Cover Type | Closed Cover |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Shaft Dia. | 85 mm |
| Base Length | 310 mm |
| Housing | CP217 |
| Weight | 31.22 LB |
| EAN or UPC | 808250273218 |

