- 85 mm Shaft Diameter
- 95.2 mm Center Line To Base Dimension
- 236 mm Bolt Hole Spacing Range [MIN]
| Cover Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 85 mm |
| Bolt Hole Spacing Range [Min] | 236 mm |
| Housing Height | 199 mm |
| Base Height | 32 mm |
| Housing Material | Cast Iron |
| End Type | Two Open Covers |
| Insert Material | AISI 52100 Steel |
| Housing No. | CP217 |
| Series | CUCP200C |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 31 mm |
| Bearing Design | Non-Expansion |
| Base Length | 310 mm |
| Bolt Hole Width | 25 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Max] | 260 mm |
| Housing Construction | 1 Piece |
| Length Through Bore | 85.7 mm |
| Locking Style | Set Screw |
| Base Width | 83 mm |
| Bolt Holes | 2 |
| Bearing Insert | UC217 |
| Seal Type | Contact Seals |
| Cover Type | Open Cover |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Pillow Block Type | Thru-Bolt |
| Housing | CP217 |
| Bolt Hole Spacing | 247 mm |
| Duty Series | Normal |
| Bolt Size | M20 |
| Housing Width | 150 mm |
| Lubrication | Relubricatable |
| Weight | 31.2 LB |
| EAN or UPC | 808250273201 |

