- 3 1/4" Shaft
- 3 3/4" Base to Center
- 9 3/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Series | CUCP200C |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Bearing Insert | UC217-52 |
| Base Width | 3 1/4 in |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Housing Height | 7 27/32 in |
| End Type | Two Open Covers |
| Base Length | 12 3/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 1 7/32 in |
| Housing No. | CP217 |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.343 in |
| Bolt Hole Width | 1 in |
| Shaft Dia. | 3.25 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 9 3/4 in |
| Base Height | N/A |
| Housing Width | 5.85 in |
| Weight | 31.6 LB |
| EAN or UPC | 808250273188 |

