- 80 mm Shaft Diameter
- 88.9 mm Center Line To Base Dimension
- 220 mm Bolt Hole Spacing Range [MIN]
| Base Width | 78 mm |
| Housing | CP216 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Cover Material | Cast Iron |
| Locking Style | Set Screw |
| Shaft Dia. | 80 mm |
| Housing Width | 146 mm |
| Base Length | 292 mm |
| Cover Type | Closed Cover |
| Bolt Size | M20 |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 25 mm |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 244 mm |
| Bolt Hole Spacing Range [Min] | 220 mm |
| Bolt Hole Length | 31 mm |
| Relubricatable | Yes |
| Base Height | 30 mm |
| Weight | 25.88 LB |
| EAN or UPC | 808250271795 |

