- 3" Shaft
- 3 1/4" Base to Center
- 8 1/2" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Shaft Dia. | 3 in |
| Length Through Bore | 1.311 in |
| Series | CUCP200C |
| Base Length | 10 13/16 in |
| End Type | Two Open Covers |
| Housing Height | 6 9/16 in |
| Base Height | N/A |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 2 15/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bolt Hole Length | 1 7/32 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bearing Insert | UC215-48 |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 1 in |
| Bolt Hole Spacing | 8 1/2 in |
| Housing Width | 5.304 in |
| Housing No. | CP215 |
| Weight | 20.32 LB |
| EAN or UPC | 808250269709 |

