- 70 mm Shaft Diameter
- 79.4 mm Center Line To Base Dimension
- 198 mm Bolt Hole Spacing Range [MIN]
| Base Length | 266 mm |
| Base Height | 27 mm |
| Bolt Hole Spacing Range [Max] | 222 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 198 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Base Width | 72 mm |
| Bolt Hole Length | 31 mm |
| Bolt Size | M20 |
| Cover Type | Closed Cover |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Housing Width | 134 mm |
| Cover Material | Cast Iron |
| Duty Series | Normal |
| Housing | CP214 |
| Bolt Hole Width | 25 mm |
| Shaft Dia. | 70 mm |
| Weight | 19.03 LB |
| EAN or UPC | 808250266111 |

