- 2 3/4" Shaft
- 3 1/8" Base to Center
- 8 1/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| End Type | Closed End |
| Bearing Insert | UC214-44 |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.75 in |
| Bolt Size | 3/4 in |
| Length Through Bore | 1.189 in |
| Bolt Hole Spacing | 8 1/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 7/32 in |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 1 in |
| Locking Device | Setscrew Locking Collar |
| Base Width | 2 13/16 in |
| Housing No. | CP214 |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Housing Width | 5.226 in |
| Base Height | N/A |
| Base Length | 10 1/2 in |
| Bearing Design | Non-Expansion |
| Series | CUCP200C |
| Bolt Holes | 2 |
| Housing Height | 6 3/8 in |
| Weight | 19.03 LB |
| EAN or UPC | 808250266098 |

