- 65 mm Shaft Diameter
- 76.2 mm Center Line To Base Dimension
- 193 mm Bolt Hole Spacing Range [MIN]
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Max] | 214 mm |
| Bolt Hole Length | 29 mm |
| Base Height | 27 mm |
| Relubricatable | Yes |
| Base Length | 265 mm |
| Housing Material | Cast Iron |
| Cover Type | Closed Cover |
| Shaft Dia. | 65 mm |
| Cover Material | Cast Iron |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Width | 25 mm |
| Bolt Hole Spacing Range [Min] | 193 mm |
| Duty Series | Normal |
| Housing | CP213 |
| Insert Material | AISI 52100 Steel |
| Housing Width | 118 mm |
| Base Width | 70 mm |
| Bolt Size | M20 |
| Weight | 16.84 LB |
| EAN or UPC | 808250258796 |

