- 2 1/2" Shaft
- 3" Base to Center
- 8" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bearing Insert | UC213-40 |
| Base Height | N/A |
| Bearing Type | Ball Bearing |
| Base Width | 2 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| End Type | Closed End |
| Housing Construction | 1 Piece |
| Housing No. | CP213 |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 8 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 5/32 in |
| Seal Type | Contact Seals |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.5 in |
| Housing Width | 4.602 in |
| Bearing Design | Non-Expansion |
| Base Length | 10 7/16 in |
| Bolt Holes | 2 |
| Bolt Hole Width | 1 in |
| Housing Height | 6 5/32 in |
| Length Through Bore | 1 in |
| Series | CUCP200C |
| Weight | 16.96 LB |
| EAN or UPC | 808250258772 |

