- 60 mm Shaft Diameter
- 69.8 mm Center Line To Base Dimension
- 175 mm Bolt Hole Spacing Range [MIN]
| Locking Style | Set Screw |
| Bolt Hole Length | 25 mm |
| Insert Material | AISI 52100 Steel |
| Cover Material | Cast Iron |
| Relubricatable | Yes |
| Housing | CP212 |
| Shaft Dia. | 60 mm |
| Base Width | 70 mm |
| Base Length | 241 mm |
| Bolt Hole Spacing Range [Min] | 175 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Cover Type | Closed Cover |
| Bolt Size | M16 |
| Housing Width | 114 mm |
| Housing Material | Cast Iron |
| Base Height | 25 mm |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Max] | 194 mm |
| Bolt Hole Width | 20 mm |
| Weight | 14.08 LB |
| EAN or UPC | 808250253241 |

