- 55 mm Shaft Diameter
- 63.5 mm Center Line To Base Dimension
- 162 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 20 mm |
| Bolt Holes | 2 |
| Housing Width | 100 mm |
| Bolt Size | M16 |
| Bearing Design | Non-Expansion |
| Base Width | 60 mm |
| Base Length | 219 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Max] | 181 mm |
| Bearing Insert | UC211 |
| Series | CUCP200C |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 171 mm |
| Bolt Hole Length | 25 mm |
| Shaft Dia. | 55 mm |
| Housing Material | Cast Iron |
| Housing Height | 133 mm |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Cover Material | Cast Iron |
| Duty Series | Normal |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Base Height | 22 mm |
| Locking Style | Set Screw |
| Housing | CP211 |
| Housing No. | CP211 |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 162 mm |
| Length Through Bore | 55.6 mm |
| Cover Type | Open Cover |
| Pillow Block Type | Thru-Bolt |
| End Type | Two Open Covers |
| Weight | 9.72 LB |
| EAN or UPC | 808250241606 |

