- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 119 mm Bolt Hole Spacing Range [MIN]
| Base Width | 48 mm |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Housing | CP207 |
| Base Height | 19 mm |
| Bolt Size | M14 |
| Shaft Dia. | 35 mm |
| Bolt Hole Spacing Range [Min] | 119 mm |
| Bolt Hole Spacing Range [Max] | 135 mm |
| Bolt Hole Width | 17 mm |
| Housing Width | 80 mm |
| Cover Type | Closed Cover |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Base Length | 167 mm |
| Cover Material | Cast Iron |
| Relubricatable | Yes |
| Bolt Hole Length | 21 mm |
| Locking Style | Set Screw |
| Weight | 4.52 LB |
| EAN or UPC | 808250188734 |

