- 1 3/8" Shaft
- 1 7/8" Base to Center
- 5" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Base Length | 6 9/16 in |
| End Type | Closed End |
| Shaft Dia. | 1.375 in |
| Housing Material | Cast Iron |
| Housing No. | CP207 |
| Bolt Hole Spacing | 5 in |
| Series | CUCP200C |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 1 7/8 in |
| Housing Width | 3.12 in |
| Length Through Bore | 1.689 in |
| Inch/Metric | Inch |
| Housing Height | 3 13/16 in |
| Lubrication | Relubricatable |
| Base Height | N/A |
| Bolt Size | 1/2 in |
| Bolt Hole Width | 21/32 in |
| Bearing Insert | UC207-22 |
| Bolt Hole Length | 13/16 in |
| Seal Type | Contact Seals |
| Weight | 4.52 LB |
| EAN or UPC | 808250188697 |

