- 1 1/16" Shaft
- 1 11/16" Base to Center
- 4 3/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing Construction | 1 Piece |
| Length Through Bore | 1.5 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Housing No. | CP206 |
| Seal Type | Contact Seals |
| Bolt Hole Length | 13/16 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 4 3/4 in |
| Bolt Hole Width | 21/32 in |
| Base Height | N/A |
| Bearing Insert | UC206-17 |
| Housing Width | 2.886 in |
| Shaft Dia. | 1.0625 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Size | 1/2 in |
| Series | CUCP200C |
| Base Width | 1 7/8 in |
| Housing Height | 3 7/16 in |
| Base Length | 6 1/2 in |
| End Type | Two Open Covers |
| Weight | 3.82 LB |
| EAN or UPC | 808250173907 |

